Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 5kVA, 6 Outlets, DIN Rail/Tower, Out: 120/208V , In:208V
Mfr # SURTD5000RMXLP3U
Zoro # G504926308
product price: $11,894.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,894.99
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 5kVA
- Wattage 4 kW
- Input Voltage 208V
- Output Voltage 120/208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTD5000RMXLP3U
- Zoro # G504926308
- UPC # 731304258810
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Double conversion online |
Power Rating | 5kVA |
Mounting | DIN Rail/Tower |
Wattage | 4 kW |
Input Voltage | 208V |
Output Voltage | 120/208V |
Backup Time (Half/Full Load) | 15 min 4 sec/4 min 50 sec |
Outlet Type | (4) 5-20R, (1) L6-30R, (1) L14-30R NEMA |
Number of Outlets | 6 |
Description
Apc surtd5000rmxlp3u smart-ups rt 5000va rm 208v to 208/120v apcsmart-ups on-line, 4000 watts / 5000 va,input208v / output120v, 208v, interface port smart-slot, extended runtime model, rack height 3u. Includes: cd with software, rack mounting support rails, removable support feet, smart ups signalling rs-232 cable, user manual. multiple output voltages automatic internal bypass - supplies utility power to the connected loads in the event of a ups overload condition or fault. scalable runtime - allows additional run time to be quickly added as needed. intelligent battery management - maximizes battery performance, life, and reliability through intelligent, precision charging. hot-swappable batteries - ensures clean, uninterrupted power to protected equipment while batteries are being replaced automatic restart of loads after ups shutdown - automatically starts up the connected equipment upon the return of utility power. temperature-compensated battery charging - prolongs battery life by regulating the charge voltage according to battery temperature. network manageable - provides remote management of the ups over the network. infrastruxure manager compatible - enables centralized management via the apc infrastruxure manager. smartslot - customize ups capabilities with management cards. led status indicators - quickly understand unit and power status with visual indicators. serial connectivity - provides management of the ups via a serial port. plug-and-play external batteries - ensures clean, uninterrupted power to the loads when adding extra runtime to the ups. rack/tower convertible - protects the initial investment in the ups when migrating from tower to rack-mount environment. flash upgradeable firmware - install maintenance releases of firmware remotely using ftp. user-replaceable batteries - increases availability by allowing a trained user to perform upgrades and replacements of
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAVEL SMART BY CONAIR Converter Kit 1875W Dual (TS1875X)
- ABB Conduit Body Cover, 1 in. (370F)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- Apc Uninterruptible Power Supplies (UPS)