Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART UPS 5000VA TWR BLACK
Mfr # APWSUA5000RMT5U
Zoro # G111180056
product price: $12,297.99
/ea
Free Shipping & Returns
$12,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSUA5000RMT5U
- Zoro # G111180056
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Description
American Power Conversion , SMART UPS 5000VA TWR BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- SOUTHBEND Hot Surface Igniter (1183200)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412302008C)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- MINUTEMAN UPS LINE INTERACTIVE 1000VA 700 WATTS UPS (PRO1000RT2U)
- Apc Uninterruptible Power Supplies (UPS)