Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 4.9kVA, 4 Outlets, Rack/Tower, Out: 208V , In:208V
Mfr # SRTL5KRM2UT
Zoro # G012179432
product price: $10,373.99
/ea
Free Shipping & Returns
$10,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online
- Power Rating 4.9kVA
- Mounting Rack/Tower
- Wattage 4.9 kW
- Input Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRTL5KRM2UT
- Zoro # G012179432
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Online |
Power Rating | 4.9kVA |
Mounting | Rack/Tower |
Wattage | 4.9 kW |
Input Voltage | 208V |
Output Voltage | 208V |
Backup Time (Half/Full Load) | 11 min 57 sec/5 min 35 sec |
Outlet Type | (2) L6-20R , (2) L6-30R NEMA |
Number of Outlets | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange (500792)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- CYBERPOWER Smart UPS, 2070VA, 7 Outlets, Out: 120V AC , In:120V AC (PR2200LCDSL)
- Apc Power Systems