No Product Image Available

Apc

Smart UPS, 2880VA, 8 Outlets, Rack, Out: 120V , In:120V


product price: $2,214.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 2880VA
  • Mounting Rack
  • Wattage 2.7 kW
  • Input Voltage 120V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Smart UPS
UPS Type Line Interactive
Power Rating 2880VA
Mounting Rack
Wattage 2.7 kW
Input Voltage 120V
Output Voltage 120V
Backup Time (Half/Full Load) 11 min 39 sec/3 min 23 sec
Outlet Type (6) NEMA 5-15R,(2) NEMA 5-20R
Number of Outlets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.