Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 3000VA, 10 Outlets, Tower, Out: 230V AC , In:230V
Mfr # SRT3000XLI
Zoro # G9418047
product price: $3,816.99
/ea
Free Shipping & Returns
$3,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 3000VA
- Mounting Tower
- Wattage 2.7 kW
- Input Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000XLI
- Zoro # G9418047
- UPC # 731304317678
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 17.01 in |
Cord Length | 8.01 |
Depth | 25.0 in |
Width | 3.35 in |
Rack Height | 0 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/10)
- WIREMOLD Blank Steel Service Pole, 2-5/16in., Steel (25DTC-412)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- Apc Power Systems