Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 3000 VA, Rack, , In:208V AC
Mfr # SRT3000XLT
Zoro # G303762275
product price: $3,381.99
/ea
Free Shipping & Returns
$3,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 3000 VA
- Mounting Rack
- Input Voltage 208V AC
- Battery Type Lead-Acid battery
- Depth 63.5 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000XLT
- Zoro # G303762275
- UPC # 731304317685
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 63.5 cm |
Height | 43.2 cm |
Width | 8.5 cm |
Cable Length | 10 ft |
Description
Features
- Temperature-compensated battery charging Prolongs battery life by regulating the charge voltage according to battery temperature.
- Automatic internal bypass Supplies utility power to the connected loads in the event of a UPS power overload or fault.
- Automatic restart of loads after UPS shutdown. Automatically starts up the connected equipment upon the return of utility power.
- Hot-swappable batteries ensures clean, uninterrupted power to protected equipment while batteries are being replaced
- Intelligent battery management Maximizes battery performance, life, and reliability through intelligent, precision charging.
- Scalable runtime allows additional run time to be quickly added as needed.
- Network manageable Provides remote power management of the UPS over the network.
- Smart slot Customize UPS capabilities with management cards.
- InfraStruXure Manager Compatible Enables centralized management via the APC InfraStruXure Manager.
- Serial connectivity Provides management of the UPS via a serial port.
- LED status indicators Quickly understand unit and power status with visual indicators.
- Flash upgradeable firmware - Install maintenance releases of firmware remotely using FTP.
- Rack/Tower convertible Protects the initial investment in the UPS when migrating from tower to rack-mount environment.
- Plug-and-Play external batteries Ensures clean, uninterrupted power to the loads when adding extra runtime to the UPS.
- User-replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
- Automatic self-test - Periodic battery self-test ensures early detection of a battery that needs to be replaced.
- Low operating and maintenance costs with proven reliability and intelligent battery management.
- Save time with easy and convenient remote accessibility.
- Avoids costly power problems by keeping your IT equipment and data protected and available.
- Peace of mind that comes with full equipment compatibility and reliability of a leader
- Frequency and voltage regulation Gives higher application availability by correcting poor frequency and voltage conditions without using the battery.
- Resettable circuit breaker Easy recovery from overloads; no need to replace a fuse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- GROTE Switch, Master Dsiconnect, 1/2" (82-2233)
- GENERAC Extreme Cold Weather Kit for Generac 48kW 5.4L Engine (7088)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 40A, 32V AC, 1kA at 32V AC, 5 PK (AGC-40-R)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- CYBERPOWER 1500VA UPS Smart App, OR1500LCDRT2U (OR1500LCDRT2U)
- Apc Uninterruptible Power Supplies (UPS)