Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 2880VA, 8 Outlets, Rack, Out: 120V , In:120V
Mfr # SMTL3000RM2UCNC
Zoro # G312101034
product price: $4,532.99
/ea
Free Shipping & Returns
$4,532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 2880VA
- Mounting Rack
- Wattage 2.7 kW
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMTL3000RM2UCNC
- Zoro # G312101034
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 2880VA |
Mounting | Rack |
Wattage | 2.7 kW |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 11 min 27 sec/5 min 18 sec |
Outlet Type | (2) NEMA 5-20R,(6) NEMA 5-15R |
Number of Outlets | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 100 Feet (38SS316L100)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- Apc Power Systems