Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 2200VA, 8 Outlets, Rack, Out: 120V , In:120/230V
Mfr # SU2200R3X167
Zoro # G704926207
product price: $4,825.99
/ea
Free Shipping & Returns
$4,825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 2200VA
- Mounting Rack
- Wattage 1.6 kW
- Input Voltage 120/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SU2200R3X167
- Zoro # G704926207
- UPC # 731304015475
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 2200VA |
Mounting | Rack |
Wattage | 1.6 kW |
Input Voltage | 120/230V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 24 min 29 sec/6 min 49 sec |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Description
Apc su2200r3x167 smart-ups 2200va rm 3u 120v/230v in 120v out apcsmart-ups, 1600 watts / 2200 va,input120v, 230v / output120v, interface port db-9 rs-232, smartslot, rack height 3u. Includes: cd with software, country-specific detachable power cord, smart ups signalling rs-232 cable, user manual. boost and trim automatic voltage regulation (avr) - gives higher application availability by correcting low and high voltage conditions without using the battery. intelligent battery management - maximizes battery performance, life, and reliability through intelligent, precision charging. power conditioning - protects connected loads from surges, spikes, lightning, and other power disturbances. temperature-compensated battery charging - prolongs battery life by regulating the charge voltage according to battery temperature. automatic restart of loads after ups shutdown - automatically starts up the connected equipment upon the return of utility power. automatic self-test - periodic battery self-test ensures early detection of a battery that needs to be replaced. cold-start capable - provides temporary battery power when the utility power is out. disconnected battery notification - warns when a battery is not available to provide backup power. network manageable - provides remote management of the ups over the network. audible alarms - actively let you know if the unit is on battery, if the battery is low or if there is an overload condition. led status indicators - quickly understand unit and power status with visual indicators. serial connectivity - provides management of the ups via a serial port. usb connectivity - provides management of the ups via a usb port (not available on all models). disconnected battery notification - warns when a battery is not available to provide backup power. user-replaceable batteries - increases availability by allowing a trained user to perform upgrades and r
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GFW3)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ABE)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- APC Smart UPS, 750VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- CYBERPOWER Standby UPS System, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (EC450G)
- Apc Power Systems