Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMC1500C
Zoro # G5260071
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 1.44 kVA
- UPS Type Line Interactive
- Power Rating 1.5kVA
- Watts - UPS Systems 900.0 W
- Mounting Rack/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMC1500C
- Zoro # G5260071
- UPC # 731304291893
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 ft |
Width | 7 in |
Height | 9 in |
Depth | 17 in |
Cable Length | 6 ft |
Description
Smart UPS, Line Interactive, Power Rating 1.44 kVA, Wattage 900 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 20 min/7 min, Mounting Rack/Tower, Outlet Type (8) UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 8 to 10 msec, Width 7 in, Depth 17 in, Height 9 in, Cord Length 6 ft, Display Type LCD, 50/60 Hz Hz
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 12A, 600V AC, Indicating (FRS-R-12ID)
- ELESA Mechanical position Indicators, DD51-AN-0.200-S-C2 (DD51)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- W BOX UPS System, 825VA, 12 Outlets, Tower, Out: 120V AC , In:120V AC (0E-825V12VRD)
- Apc Power Systems