Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART UPS 1500VA TOWER BLK
Mfr # APWSMX1500RMI2U
Zoro # G811184408
product price: $3,397.99
/ea
Free Shipping & Returns
$3,397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSMX1500RMI2U
- Zoro # G811184408
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Tower |
Description
American Power Conversion , SMART UPS 1500VA TOWER BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (996)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPJ-90SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPJ-8SP)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- Apc Uninterruptible Power Supplies (UPS)