Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART UPS 1500VA TOWER BLK
Mfr # APWSMX1500RM2UC
Zoro # G611180464
product price: $2,561.99
/ea
Free Shipping & Returns
$2,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSMX1500RM2UC
- Zoro # G611180464
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Tower |
Description
American Power Conversion , SMART UPS 1500VA TOWER BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- Apc Uninterruptible Power Supplies (UPS)