Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART UPS 1500VA TOWER BLK
Mfr # APWSMT1500I
Zoro # G311179973
product price: $2,249.99
/ea
Free Shipping & Returns
$2,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSMT1500I
- Zoro # G311179973
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Tower |
Description
American Power Conversion , SMART UPS 1500VA TOWER BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5APA4)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- GE Thermal Unit, 51.00 to 54.90A (CR123F614B)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating (KLLU3000X)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- Apc Power Systems