Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART UPS 1500VA TOWER BLK
Mfr # APWSMC1500I
Zoro # G811180400
product price: $2,082.99
/ea
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSMC1500I
- Zoro # G811180400
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Tower |
Description
American Power Conversion , SMART UPS 1500VA TOWER BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFT)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11591501)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- SCHNEIDER ELECTRIC Schneider Electric It Corporat Apc Smart-ups X 2000va Rack-tower Lcd 100-127v With Network Card - SMX2000LVNC (SMX2000LVNC)
- Apc Power Systems