Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART UPS 1500VA RCKMNT BLK
Mfr # APWSMT1500RMJ2U
Zoro # G711180357
product price: $3,025.99
/ea
Free Shipping & Returns
$3,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSMT1500RMJ2U
- Zoro # G711180357
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Rack |
Description
American Power Conversion , SMART UPS 1500VA RCKMNT BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20326)
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- TRIPP LITE Internet Office UPS, B/Up Time 45min, 750 VA, 12 Outlets, 1 USB (TRPINTERNET750U)
- Apc Uninterruptible Power Supplies (UPS)