Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMC1500C
Zoro # G603952420
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1500VA
- Mounting Rack/Tower
- Wattage 900 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMC1500C
- Zoro # G603952420
- UPC # 731304322764
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.1 cm |
Depth | 43.9 cm |
Height | 21.9 cm |
Cable Length | 6 ft |
Description
Features
- APC smart connect is the first cloud-enabled ups for Distributed it. View the status of your ups on a secure Portal via any internet connected device, receive notifications, firmware updates and more
- 1500Va/ 900W pure sine wave output while on battery provides the highest degree of compatibility for active PFC (power factor corrected) servers and sensitive electronics
- Automatic voltage Regulation (AVR). AVR adjusts high and low voltages to a safe level, ensuring your equipment had reliable power and preserving the life of the battery
- Intuitive LCD interface for status updates and configuration
- The bright, Easy-to-read LCD provides real-time status updates with multiple language options, and intuitive navigation keys
- Size: 1500VA
- Style: Floor Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006258)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, Blk (5332)
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- Apc Uninterruptible Power Supplies (UPS)