Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 1500VA, 6 Outlets, Rack, Out: 120V , In:120V
Mfr # SMT1500RM2UNC
Zoro # G812219604
Free Shipping & Returns
$1,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1500VA
- Mounting Rack
- Input Voltage 120V
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMT1500RM2UNC
- Zoro # G812219604
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1500VA |
Mounting | Rack |
Input Voltage | 120V |
Output Voltage | 120V |
Outlet Type | (6) NEMA 5-15R |
Number of Outlets | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 3 ft. (2298)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- Apc Uninterruptible Power Supplies (UPS)