Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart-UPS 1500Va 120V (55Lbs)
Mfr # SUA1500
Zoro # G2525760
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUA1500
- Zoro # G2525760
- UPC # 731304105251
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- AMPHENOL ER 4C 416 SKT RECP BOX (MS3102E14S2S)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (Smart1500LCD)
- Apc Uninterruptible Power Supplies (UPS)