Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V , In:120V
Mfr # SMT1500CX413
Zoro # G512103944
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1440VA
- Mounting Tower
- Wattage 1000 W
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1500CX413
- Zoro # G512103944
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1440VA |
Mounting | Tower |
Wattage | 1000 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 23 min 4 sec/6 min 30 sec |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Clear (HS367-S100-CLEAR)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- Apc Uninterruptible Power Supplies (UPS)