Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 1440VA, 4 Outlets, Rack, Out: 120V , In:120V
Mfr # SMT1500RM1UC
Zoro # G512179468
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1440VA
- Mounting Rack
- Wattage 1000 W
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1500RM1UC
- Zoro # G512179468
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1440VA |
Mounting | Rack |
Wattage | 1000 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 16 min 34 sec/4 min 45 sec |
Outlet Type | (4) NEMA 5-15R |
Number of Outlets | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Mech Timr Swtch208/277V (T104RD89)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (683)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-3CR)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- W BOX UPS System, 1000VA, 9 Outlets, Tower, Out: 120V , In:120V (0E-1000V9RD)
- Apc Uninterruptible Power Supplies (UPS)