Shop All Uninterruptible Power Supplies (UPS)
Apc
Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V
Mfr # BR1350MS
Zoro # G9507629
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1350VA
- Wattage 810 W
- Input Voltage 120V
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BR1350MS
- Zoro # G9507629
- UPC # 731304335399
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 10.24 in |
Cord Length | 6 |
Depth | 14.49 in |
Width | 3.94 in |
Rack Height | 0 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 8/9)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (Smart1500LCD)
- Apc Power Systems