Shop All Uninterruptible Power Supplies (UPS)
Apc
Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V
Mfr # BR1000MS
Zoro # G806437502
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1000VA
- Wattage 600 W
- Input Voltage 120V
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BR1000MS
- Zoro # G806437502
- UPC # 731304335382
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 36.8 cm |
Height | 26 cm |
Width | 10 cm |
Cable Length | 6 ft |
Description
Top-of-the-line battery backup and surge protection with sine-wave output is ideal for protecting SmartHomes as well as office electronics, networking devices, gaming PCs and consoles. Dataline protection ensures everything stays on and protected during outages and power emergencies, even your Wi-Fi, so that your SmartHome stays smart. Automatic Voltage Regulation (AVR) maintains healthy voltage conditions without using battery power, saving backup runtime for outages when you need it. Active Power Factor Corrected device compatibility keeps PFC devices from unexpectedly shutting down when switching to backup power during an outage. Hot-swappable, user-replaceable batteries allow you to easily and quickly exchange them without shutting down, without having to interrupt protection. USB ports deliver convenient mobile-device charging. LCD interface displays easy-to-note information on utility and UPS status. Audible alarms notify you of changing utility power and UPS conditions. Select wide-spaced outlets permit the use of transformer-based plugs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART1500LCDT)
- Apc Power Systems