Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Replacment Battery Cartridge, APCRBC165
Mfr # APCRBC165
Zoro # G100440925
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.99 in
- Width 5.98 in
- Depth 7.99 in
- Color Black
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC165
- Zoro # G100440925
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 2.99 in |
Width | 5.98 in |
Depth | 7.99 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Color | Black |
Battery Type | Lead-acid battery |
Product Orientation | Tower |
Input Voltage | [seVoltCodes:12 DC] |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 2Pos, 22mm (ZB4BJ291)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- SOUTHWIRE Power Distribution Box, 120/208VAC, 200A (6606GUSF256)
- SQUARE D Thermal Unit, 32.2 to 46.3A (B62.0)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- Apc Power Systems