Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, 96V DC, Detachable Cable
Mfr # APCRBC152
Zoro # G5120619
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SRT96BP, SRT3000RMXLA, SRT3000RMXLA-NC, SRT3000RMXLT, SRT3000RMXLT-NC, SRT3000XLA, SRT3000XLT, SRT96RMBP
- Voltage - Batteries 96V DC
- Battery Connection Detachable Cable
- Depth - Batteries 30 in
- Height - Batteries 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC152
- Zoro # G5120619
- UPC # 731304317616
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth - Batteries | 30 in |
Height - Batteries | 3 in |
Width - Batteries | 8 1/4 in |
Depth | 76.2 cm |
Width | 21 cm |
Height | 7.6 cm |
Description
Replacement UPS Battery, For Use With Mfr. No. SRT96BP, SRT3000RMXLA, SRT3000RMXLA-NC, SRT3000RMXLT, SRT3000RMXLT-NC, SRT3000XLA, SRT3000XLT, SRT96RMBP, Voltage - Batteries 96V DC, Battery Connection Detachable Cable, Height - Batteries 3 in, Depth - Batteries 30 in, Width - Batteries 8 1/4 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR6LD)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- Apc Uninterruptible Power Supplies (UPS) Accessories