Shop All Server Battery Backup
Apc
Replacement Battery No 48, RBC48
Mfr # RBC48
Zoro # G4967235
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.3"
- Depth 5.9"
- Width 5.2"
- Maximum Operating Temperature 104°F (40°C)
- Product Type Battery Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC48
- Zoro # G4967235
- UPC # 731304221586
- Country of Origin Unknown
- Category Server Battery Backup
Dimensions
Height | 4.3" |
Depth | 5.9" |
Width | 5.2" |
Details
Maximum Operating Temperature | 104°F (40°C) |
Product Type | Battery Unit |
Battery Chemistry | Sealed Lead Acid (SLA) |
Description
APC Replacement Battery Cartridge #48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- ILC Replacement for Pantech Cdm8635 / Cdm8635us Cell Phone Battery (CDM8635 / CDM8635US CELL PHONE BATTERY PANTECH)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah (ML7-12191111111101111177)
- APC Repl Battery Cart 109, APCRBC109 (APCRBC109)
- APC Replacement Battery 105, APCRBC105 (APCRBC105)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- APC Smart UPS SRT 2200VA RM 120V, SRT2200RMXLA (SRT2200RMXLA)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- APC SmartUPS SRT 72V 2.2kVA Batt P, SRT72BP (SRT72BP)
- Apc Server Battery Backup