Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Replacement Battery Cartridge #47
Mfr # RBC47
Zoro # G012127358
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 3 Ah
- Battery Connection Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC47
- Zoro # G012127358
- UPC # 731304220930
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | APC UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 3 Ah |
Battery Connection | Connectors |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 100 ft (16Y249)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-641J)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- Apc Uninterruptible Power Supplies (UPS) Accessories