Shop All Server Battery Backup
Apc
Replacement Battery Cartridge #22
Mfr # RBC22
Zoro # G5941364
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.27 in
- Depth 13.5 in
- Width 8.5 in
- Color Black
- Battery Type Lead Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC22
- Zoro # G5941364
- UPC # 731304015796
- Country of Origin Philippines
- Category Server Battery Backup
Dimensions
Height | 3.27 in |
Depth | 13.5 in |
Width | 8.5 in |
Details
Color | Black |
Battery Type | Lead Acid |
Product Orientation | Tower |
Description
RBC22 Replacement Battery Cartridge #22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH K845 Mech Illumin Kybrd Red (920-009859)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- ROCSTOR Hdmi High Speed w/ Ethernet Cable - 3 (Y10C106-B1)
- KENWOOD Desktop Charger (KSC-44K)
- APC Smart UPS SRT 1000VA RM, SRT1000RMXLA (SRT1000RMXLA)
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- APC Replacement Battery No 48, RBC48 (RBC48)
- APC SmartUPS SRT 72V 2.2kVA Batt P, SRT72BP (SRT72BP)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- ILC Replacement for IBM 74y9340 (74Y9340 IBM)
- Apc Server Battery Backup