Shop All Server Battery Backup
Apc
Replacement Battery Cartridge #18
Mfr # RBC18
Zoro # G5945905
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.42 in
- Depth 4.02 in
- Width 11.89 in
- Color Black
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC18
- Zoro # G5945905
- UPC # 731304014003
- Country of Origin Philippines
- Category Server Battery Backup
Dimensions
Height | 1.42 in |
Depth | 4.02 in |
Width | 11.89 in |
Details
Color | Black |
Product Orientation | Tower |
Battery Type | Lead Acid |
Description
RBC18 Replacement Battery Cartridge #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery For Fire Lite Alarm BAT-1270 - 10 Pack (ML7-12MP10361251275307)
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Gold (WDBAGF0010BGD)
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- APC Smart UPS SRT 1500VA 120V, SRT1500XLA (SRT1500XLA)
- APC Smart UPS SRT 1500VA RM 12, SRT1500RMXLA (SRT1500RMXLA)
- APC Smart UPS SRT 1000VA RM, SRT1000RMXLA (SRT1000RMXLA)
- SOLUTIONS GROUP SA 120 V, 2200 Va Rm Apc Smart Ups Srt (SRT2200RMXLA)
- Apc Server Battery Backup