Shop All Power Strips
Apc
Rack Pdu, Switched, 1U, 12A/208V, 10A/230V, (8)C13
Mfr # AP7920B
Zoro # G9407300
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 200V, 208V, 230V
- Color Black
- Cord Length 6.5 ft
- Mounting Style Front, Horizontal, Rear, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP7920B
- Zoro # G9407300
- UPC # 731304331612
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 6.5 ft |
Depth | 4-1/4 in |
Dimensions | 4-1/4 in D x 1.73 in H x 17.52 in W |
Width | 17.52 in |
Height | 1.73 in |
Details
Number of Outlets | 8 |
Voltage | 200V, 208V, 230V |
Color | Black |
Mounting Style | Front, Horizontal, Rear, Rack |
NEMA Plug Configuration | IEC 60320 C14 |
Standards | CE, CSA, cUL Listed, EN, GOST, IRAM, UL 60950, UL Listed, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230CP)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF361PV)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- Apc Extension Cords & Power Strips