Shop All Power Strips
Apc
Rack Pdu Basic Zero U 30A 100V 24 5-15
Mfr # AP7532J
Zoro # G0220301
product price: $400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 100V, 120V
- Color Black
- Cord Length 10.01 ft
- Mounting Style Side, Vertical, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP7532J
- Zoro # G0220301
- UPC # 731304234869
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 10.01 ft |
Dimensions | 1.73 in D x 63.74 in H x 2.2 in W |
Height | 63.74 in |
Depth | 1.73 in |
Width | 2.2 in |
Details
Number of Outlets | 24 |
Voltage | 100V, 120V |
Color | Black |
Mounting Style | Side, Vertical, Rack |
NEMA Plug Configuration | L5-30P |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A19Aba-40C Remote Bulb Temp. (A19ABA-40C)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black (CT-ED-ABM-150-50-BK)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- APC Rack Pdu 9000 Switched Zer, APDU9941 (APDU9941)
- APC Apc Home Office Surgearrest 12 Outlets w/ 2 Usb Charging Ports (5V, (PH12U2W)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- TRIPP LITE Surge, 8 Outlet, 8ft cord, 1440J, Black (TLP808B)
- Apc Extension Cords & Power Strips