Shop All Power Strips
Apc
Rack Pdu, Basic, 1U, 22Kw, 400V, (6) C19
Mfr # AP7526
Zoro # G0469389
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage Output: 230V, Input: 400V
- Color Black
- Cord Length 8.01 ft
- Mounting Style Front, Horizontal, Rear, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP7526
- Zoro # G0469389
- UPC # 731304232667
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 8.01 ft |
Dimensions | 10 in D x 1.73 in H x 17.2 in W |
Width | 17.2 in |
Depth | 10 in |
Height | 1.73 in |
Details
Number of Outlets | 6 |
Voltage | Output: 230V, Input: 400V |
Color | Black |
Mounting Style | Front, Horizontal, Rear, Rack |
NEMA Plug Configuration | IEC 60309 32 A 3P + N + PE |
Standards | CE, GOST, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 40 A (CBC-40)
- IDEAL Connector, PK25 (85-925)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (41171002)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- Apc Power Strips