Shop All Power Strips
Apc
Rack Pdu, Basic, 0U/1U, 208V, 8.6Kw, (3)
Mfr # AP6037A
Zoro # G0243462
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 200/208V
- Color Black
- Cord Length 12.01 ft
- Mounting Style Front, Horizontal, Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AP6037A
- Zoro # G0243462
- UPC # 731304327837
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 12.01 ft |
Depth | 4.96 in |
Width | 15.28 in |
Height | 1.73 in |
Dimensions | 4.96 in D x 1.73 in H x 15.28 in W |
Details
Number of Outlets | 3 |
Voltage | 200/208V |
Color | Black |
Mounting Style | Front, Horizontal, Tower |
NEMA Plug Configuration | L15-30P |
Standards | cUL Listed, UL Listed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- APC Apc Home Office Surgearrest 12 Outlets w/ 2 Usb Charging Ports (5V, (PH12U2W)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- Apc Power Strips