Shop All Power Strips
Apc
Rack Pdu 2G, Metered, Zerou, 16A, 230V, (18) C13 & (2) C19, Iec309
Mfr # AP8858EU3
Zoro # G0311259
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 20
- Voltage 200V, 208V, 230V
- Color Black
- Cord Length 9.84 ft
- Mounting Style Side, Vertical, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP8858EU3
- Zoro # G0311259
- UPC # 731304277033
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 9.84 ft |
Width | 2.2 in |
Height | 35.51 in |
Dimensions | 1.73 in D x 35.51 in H x 2.2 in W |
Depth | 1.73 in |
Details
Number of Outlets | 20 |
Voltage | 200V, 208V, 230V |
Color | Black |
Mounting Style | Side, Vertical, Rack |
NEMA Plug Configuration | IEC 60309 16 A 2P + E |
Standards | CSA C22.2, IEC 60950, UL 60950-1, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Diva Fan/Light Switch (DVFSQ-LFH-WH)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13105)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- Apc Extension Cords & Power Strips