Shop All Power Strips
Apc
Rack Pdu 2G, Metered-By-Outlet, Zerou, 1
Mfr # AP8459WW
Zoro # G0275559
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 200V, 208V, 230V
- Color Black
- Mounting Style Side, Vertical, Rack
- NEMA Plug Configuration IEC 60320 C20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP8459WW
- Zoro # G0275559
- UPC # 731304317586
- Country of Origin Unknown
- Category Power Strips
Dimensions
Dimensions | 2.01 in D x 72.01 in H x 2.2 in W |
Depth | 2.01 in |
Width | 2.2 in |
Height | 72.01 in |
Details
Number of Outlets | 24 |
Voltage | 200V, 208V, 230V |
Color | Black |
Mounting Style | Side, Vertical, Rack |
NEMA Plug Configuration | IEC 60320 C20 |
Standards | EN, FCC, ICES-003, PSE, UL Listed, VCCI class A, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 7 ft. (3414)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD)
- GAMPAK STRAP RIGID 1-1/2"" 1HOLE (49904)
- NVENT HOFFMAN Swing Panel Bracket, Panel Accessory, Steel (CSPBADB)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- E-DUSTRY INC e-dustry EPS-10412 12 in. 4 Outlet Metal Power Strip; 1 ft. - White (EPS-10412)
- Apc Power Strips