Shop All Voice & Data Communication Cabinets
Apc
Rack Enclsure, 31.50inWx41.73inDx80.98inH
Mfr # AR2480
Zoro # G9097986
product price: $1,560.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,560.99
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 2205 lbs.
- Rack Units 42
- Height 80.98 in
- Width 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR2480
- Zoro # G9097986
- UPC # 00731304302001
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 80.98 in |
Width | 31.5 in |
Depth | 41.73 in |
Overall Height | 81 in |
Overall Width | 31 1/2 in |
Height (metric) | 205.7 cm |
Rack Width | 19" |
Width (metric) | 80.0 cm |
Depth (metric) | 106.0 cm |
Rack Height | 42 |
Overall Depth | 41 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 81 in, Overall Width 31 1/2 in, Overall Depth 41 3/4 in, Overall Load Capacity 2,205 lb, Rack Units 42, Includes Doors, Keys, Leveling Feet, Casters, Roof, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA, EIA-310E, EU, RoHS Compliant, UL 2416, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 108kA (CHSPT2ULTRA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24D)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- POLARIS Wire Connector, Insulated, 14 AWG, 6 AWG (IPLG6-4B)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- Apc Voice & Data Communication Cabinets