Shop All Uninterruptible Power Supplies (UPS)
Apc
ProtectNet standalone Surge Protector for 10/100/1000 Base-T Ethernet
Mfr # PNET1GB
Zoro # G6396994
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.1 in
- Height 4.09 in
- Width 1.85 in
- Color Beige
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # PNET1GB
- Zoro # G6396994
- UPC # 731304226734
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 1.1 in |
Height | 4.09 in |
Width | 1.85 in |
Rack Height | 0 |
Details
Item | Line Interactive UPS |
Color | Beige |
Product Orientation | Tower |
Approvals | UL 497B |
Description
PNET1GB ProtectNet standalone Surge Protector for 10/100/1000 Base-T Ethernet lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, 7 Outlet, 25ft cord, 2160J, Black (SUPER725B)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, Out: 120V AC , In:[seVoltCodes:120] (BK500)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- Apc Power Systems