Shop All Uninterruptible Power Supplies (UPS)
Apc
POWER, UPS, 120V, CHRGING
Mfr # BE600M1
Zoro # G110828355
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BE600M1
- Zoro # G110828355
- UPC # 731304325116
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Stay connected for hours, not minutes. Charge and power more than one device at once. Wider outlet spacing for both high and low power devices. System VA: 120 VA; Automatic Voltage Regulation AVR: No; Battery Recharge Time: 10 h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T991A1061 Temp Control (T991A1061)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC BR1350MS Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1350VA, 1080 J (BR1350MS)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC POWER, UPS, 6 OUTLET, 120V (BE425M)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Back Ups Pro 1500Va (BR1500MS2)
- Apc Power Systems