Shop All Power Strips
Apc
Power-Saving Essential SurgeArrest 7-Outlet 120V 4 ft. Surge Protector
Mfr # P7GB
Zoro # G5942177
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cord Length 4
- Input Voltage [seVoltCodes:120]
- Width 2.8 in
- Height 15.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # P7GB
- Zoro # G5942177
- UPC # 731304269243
- Country of Origin Philippines
- Category Power Strips
Dimensions
Cord Length | 4 |
Width | 2.8 in |
Height | 15.24 in |
Depth | 1.42 in |
Width (metric) | 7.1 cm |
Cord Length (metric) | 1.2 cm |
Height (metric) | 38.7 cm |
Depth (metric) | 3.6 cm |
Details
Color | White |
Input Voltage | [seVoltCodes:120] |
Surge Energy Rating | 1080 |
Product Orientation | Tower |
Input Connection Type | NEMA 5-15P |
Maximum Input Current | 15 |
Description
P7GB Power-Saving Essential SurgeArrest 7-Outlet 120V 4 ft. Surge Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A8P6G)
- PERMA-CAST Perma-Cast PB-2008 1 Ft. Mpt Water Bonding Fitting (PB2008)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- APC Apc Home Office Surgearrest 12 Outlets w/ 2 Usb Charging Ports (5V, (PH12U2W)
- APC APC AP7540 Rack PDU, Basic, Zero U, 20A, 208V, (20)C13 & (4)C19 (AP7540)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- CCI Box Pwr Gfci 4Out 14/3X6Ft Yel (2516)
- Apc Power Strips