Shop All Surge Protectors
Apc
Power-Saving Essential SurgeArrest 6-Outlet 120V 3 ft. Surge
Mfr # P6GC
Zoro # G6396933
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Modes of Protection Common mode
- Filtering Yes
- Length 14 1/4 in
- Depth 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # P6GC
- Zoro # G6396933
- UPC # 731304269250
- Country of Origin Philippines
- Category Surge Protectors
Dimensions
Length | 14 1/4 in |
Depth | 1.81 in |
Width | 2.24 in |
Height | 14.25 in |
Cord Length | 2.99 |
Rack Height | 0 |
Details
Item | Surge Arrester |
Voltage | 120V |
Modes of Protection | Common mode |
Filtering | Yes |
Input Voltage | [seVoltCodes:120] |
Input Connection Type | NEMA 5-15P |
Color | White |
Maximum Input Current | 15 |
Surge Energy Rating | 1080 |
Product Orientation | Tower |
Approvals | ETL, UL 1449 |
Description
P6GC Power-Saving Essential SurgeArrest 6-Outlet 120V 3 ft. Surge Protector w/ LCD Timer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/2 C YE-100)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- EATON CUTLER-HAMMER EMI FILTER 5A AMP 120V-AC SURGE SUPPRESSOR (AGSHWCH120N05XS)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- TRIPP LITE Surge Protector (TLP1010USB)
- Apc Power System Protection