Shop All Transformers
Apc
Power Filter, 1 Phase, 120V
Mfr # G5BLK
Zoro # G5233155
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 1.71 in
- Width 1 71/100 in
- Depth 9.45"
- Standards UL 1449
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # G5BLK
- Zoro # G5233155
- UPC # 088698078037
- Country of Origin Philippines
- Category Transformers
Dimensions
Height | 1.71 in |
Width | 1 71/100 in |
Depth | 9.45" |
Length | 1 71/100 in |
Cord Length | 8 ft |
Length (Straight Wireway) | 1 71/100 in |
Overall Height | 1 3/4 in |
Overall Length | 1 3/4 in |
Overall Width | 17 1/8 in |
Height (metric) | 4.35 cm |
Cord Length (metric) | 2.4 cm |
Width (metric) | 43.5 cm |
Rack Height | 1 |
Depth (metric) | 24.0 cm |
Description
Power Filter, Built-In Circuit Breaker No, Color Black, Cord Length 8 ft, Number of Outlets 9, Receptacle Type NEMA 5-15P, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Metered Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-15P, Housing Material Steel, Includes (9) Outlet, NEMA 5-15R Receptacle, Maximum Current 15 A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 1 3/4 in, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- INTERMATIC Hour Meter, 24VAC, 60 Hz, DIN Rail Mount (UWZ48V-24U)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation (76502.18.06)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- FUSION PRODUCTS 120W Low Voltage Transformer (113943)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T100D23)
- NORDOCK Transformers, Transformer 230/460V. 3 Ph (13-0950)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- Apc Power Distribution