Shop All Power Strips
Apc
Power Distribution Unit - 230V - (6) Iec 320 C13
Mfr # SBP1500RMI
Zoro # G0390447
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 230V
- Color Black
- Cord Length 6.5 ft
- Mounting Style Front, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SBP1500RMI
- Zoro # G0390447
- UPC # 731304263593
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 6.5 ft |
Height | 3-1/2 in |
Dimensions | 2.99 in D x 3-1/2 in H x 17.01 in W |
Width | 17.01 in |
Depth | 2.99 in |
Details
Number of Outlets | 7 |
Voltage | 230V |
Color | Black |
Mounting Style | Front, Rack |
NEMA Plug Configuration | IEC 60320 C14 |
Standards | VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- ZORO SELECT Pilot Light Wall Switch, Clear, 20A (4901PLC120)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- APC PDU, 15A, 10 Outlet, 12 ft, Black (AP9562)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA HG)
- Apc Extension Cords & Power Strips