Shop All Power Cables
Apc
Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A
Mfr # AP8753
Zoro # G5233742
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Voltage 208V AC
- Plug Configuration NEMA L6-20P
- Connection Type Locking IEC-320 C19
- Jacket Material Rubber/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP8753
- Zoro # G5233742
- UPC # 731304284727
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.45 in |
Description
Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber/Plastic, Jacket Color Black, Connection Type Locking IEC-320 C19, Cord Length 10 ft, Voltage 208V AC, Plug Configuration NEMA L6-20P, Max. Amps 20 A, Cord Shape Round, Temp. Rating 32 Degrees to 221 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9879)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- APC Power Cord, Schuko CEE 7/EU1-16P, H05VV-F, 16A (AP9875)
- APC Power Cord, L6-30P, SJT, 8 ft., Blk, 24A, 12/3 (AP9896)
- APC Power Cord, IEC 309 16A, H05VV-F, 8.2 ft., 16A (AP9876)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9877)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1602-25)
- Apc Power Cables