Shop All Power Cables
Apc
Power Cord, 5-15P, SJT, 8.2 ft., Blk, 12A, 14/3
Mfr # AP9872
Zoro # G3599635
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8.2 ft
- Voltage 100 to 120V AC
- Plug Configuration NEMA 5-15P
- Connection Type IEC C19
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AP9872
- Zoro # G3599635
- UPC # 731304189374
- Country of Origin United States
- Category Power Cables
Dimensions
Cord Length | 8.2 ft |
Wire Size | 14 AWG |
Description
Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 8.2 ft, Voltage 100 to 120V AC, Plug Configuration NEMA 5-15P, Max. Amps 12 A, Cord Shape Round, Temp. Rating 32 Degrees to 113 Degrees F, Trade Designation SJT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- AC WORKS 25ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord (RVTTM30-025)
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (325)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9879)
- APC Power Cord, Schuko CEE 7/EU1-16P, H05VV-F, 16A (AP9875)
- APC Power Cord, 5-15P, SJT, 8 ft., Blk, 12A, 14/3 (AP9893)
- APC Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6 (AP8714S)
- APC Power Cord, IEC 320 C14, H05VV-F, 8.2 ft., 10A (AP9870)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- Apc Power Cables