Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Power Backplate - Black - 2 X Power Nema L6-30 - Female
Mfr # SYPD11
Zoro # G3203701
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.01 in
- Height 5.0 in
- Width 5.98 in
- Color Black
- Product Orientation Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYPD11
- Zoro # G3203701
- UPC # 731304227830
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 2.01 in |
Height | 5.0 in |
Width | 5.98 in |
Rack Height | 0 |
Details
Color | Black |
Product Orientation | Rack |
Output Connections | 2 |
Approvals | CSA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 5A, 600V AC, Non-Indicating (ATQR5)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, Detachable Cable (RBC55)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- Apc Power Systems