Shop All Power Supplies
Apc
Power Array - Rack-Mountable - Ac 230 V
Mfr # SYH4K6RMI
Zoro # G0490641
product price: $8,265.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,265.99
Free 30-Day Returns
Key Features
- Nominal Output Voltage 230V
- Waveform type Sine wave
- Typical recharge time 4
- Topology Double conversion online
- Output Connections 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SYH4K6RMI
- Zoro # G0490641
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Rack Height | 8 |
Details
Item | Power Rack Module |
Nominal Output Voltage | 230V |
Waveform type | Sine wave |
Typical recharge time | 4 |
Topology | Double conversion online |
Output Connections | 10 |
Output Power Capacity, VA | 4000 |
Approvals | C-Tick, CE, EN 50091-2, EN 60950, IRAM, VDE |
Mount Position | Front |
Input Connection Type | Hard wire 3-wire |
Product Orientation | Rack |
Interface Port(s) | DB-9 RS-232,RJ-45 10/100 Base-T |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- IFM Power Supply, 24V DC, 20A, 480W, 3 Phase (DN4034)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- CABUR Power Supply, 90/264V AC, 24V DC, 240 W, 10A, DIN Rail (XCSF240C)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- Apc Power Systems