Shop All Power Strips
Apc
Performance SurgeArrest 11-Outlet Surge Protector
Mfr # P11VT3
Zoro # G9634841
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cord Length 8.01
- Depth 11.89 in
- Width 4.69 in
- Height 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # P11VT3
- Zoro # G9634841
- UPC # 731304249030
- Country of Origin Philippines
- Category Power Strips
Dimensions
Cord Length | 8.01 |
Depth | 11.89 in |
Width | 4.69 in |
Height | 1.57 in |
Width (metric) | 11.9 cm |
Height (metric) | 4.0 cm |
Cord Length (metric) | 2.4 cm |
Depth (metric) | 30.2 cm |
Details
Color | Black |
Input Voltage | [seVoltCodes:120] |
Input Connection Type | NEMA 5-15P |
Surge Energy Rating | 3020 |
Product Orientation | Tower |
Description
Damaging surges associated with lightning or utility problems can travel along your utility and data lines, damaging your electronic devices and destroying your valuable data. Even smaller everyday surges can degrade the performance of your electronics and decrease their life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAA4)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- APC IT POWER- DISTRIBUTION MODU (PDM2330L6-12-980)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- Apc Power Strips