Shop All Power Strips
Apc
Pdu Metered Zerou (30) C13 & (12) C19
Mfr # AP8886
Zoro # G0425322
product price: $2,680.99
/ea
Free Shipping & Returns
$2,680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 42
- Voltage Output: 230V, Input: 400V
- Color Black
- Cord Length 6 ft
- Mounting Style Side, Vertical, Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP8886
- Zoro # G0425322
- UPC # 731304289937
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Dimensions | 2.01 in D x 72.01 in H x 2.2 in W |
Depth | 2.01 in |
Height | 72.01 in |
Width | 2.2 in |
Details
Number of Outlets | 42 |
Voltage | Output: 230V, Input: 400V |
Color | Black |
Mounting Style | Side, Vertical, Rack |
NEMA Plug Configuration | IEC 60309 32 A 3P + N + E |
Standards | EN, FCC, ICES-003, VCCI class A, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14945)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (Y65A13-0)
- APC PDU, 15A, 10 Outlet, 12 ft, Black (AP9562)
- APC Rack Pdu 9000 Switched Zer, APDU9941 (APDU9941)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- APC Apc Home Office Surgearrest 12 Outlets w/ 2 Usb Charging Ports (5V, (PH12U2W)
- APC APC AP7540 Rack PDU, Basic, Zero U, 20A, 208V, (20)C13 & (4)C19 (AP7540)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- Apc Extension Cords & Power Strips