Shop All Power Strips
Apc
PDU, 15A, 10 Outlet, 12 ft, Black
Mfr # AP9562
Zoro # G7590116
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Voltage 120V
- Color Black
- Cord Length 12 ft.
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP9562
- Zoro # G7590116
- UPC # 731304203865
- Country of Origin India
- Category Power Strips
Dimensions
Cord Length | 12 ft. |
Width | 9 in |
Length | 17 39/64 in |
Height | 2 3/4 in |
Dimensions | 5.7 cm D x 4.4 cm H x 44.7 cm W |
Depth | 5.7 cm |
Length (Straight Wireway) | 17 39/64 in |
Overall Width | 17 5/8 in |
Overall Height | 1 3/4 in |
Overall Length | 17 5/8 in |
Rack Height | 1U |
Manufacturers Warranty Length | 2 yr |
Description
Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 12 ft, Number of Outlets 10, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-15P, Housing Material Plastic, Includes Mounting Brackets, Manufacturers Warranty Length 2 yr, Maximum Current 15 A, Maximum Operating Temperature 113 Degrees F, Maximum Output Voltage 120V AC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Black, Rubber (19YD94)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- HELIOS 5-Outlet Wall Tap Surge Protector with 2 USB Charging Ports (AS-HP-5R)
- Apc Power Strips