Shop All Surge Protectors
Apc
Notebook Surge Protector for AC, w/ phone and network lines
Mfr # PNOTEPROC6
Zoro # G5794434
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.1 in
- Depth 4.3 in
- Width 1.3 in
- Height 1.1 in
- Input Voltage [seVoltCodes:120]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # PNOTEPROC6
- Zoro # G5794434
- UPC # 731304220701
- Country of Origin Philippines
- Category Surge Protectors
Dimensions
Length | 1.1 in |
Depth | 4.3 in |
Width | 1.3 in |
Height | 1.1 in |
Depth (metric) | 11.0 cm |
Height (metric) | 2.8 cm |
Width (metric) | 3.2 cm |
Details
Item | Surge Protector |
Input Voltage | [seVoltCodes:120] |
Color | Silver |
Product Orientation | Tower |
Surge Energy Rating | 600 |
Input Connection Type | IEC 60320 C6 |
Description
PNOTEPROC6 Notebook Surge Protector for AC, w/ phone and network lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- PERLE SYSTEMS Dt-Lan-Cat.6+ Surge Protector (28810078)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- Apc Power System Protection