Shop All Uninterruptible Power Supplies (UPS)
Apc
NO MAIN OUTPUT DEVICE 400 KVA
Mfr # 0M-PMMMOBN4-02
Zoro # G112141445
Free Shipping & Returns
$3,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 400kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMMMOBN4-02
- Zoro # G112141445
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 400kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.6A, 250V AC, 35A at 250V AC (GDG1-6/10)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Orange (WL905-10-ORANGE)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- Apc Uninterruptible Power Supplies (UPS)