Shop All Circuit Breakers
Apc
Nf 42 Ckt Blk 89 In 250A, 0M-RPP1NF42892
Mfr # 0M-RPP1NF42892
Zoro # G000441152
product price: $3,799.99
/ea
Free Shipping & Returns
$3,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-RPP1NF42892
- Zoro # G000441152
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 250A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel (TEC200WCMSS4)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 2 Pole, 480V AC (EHD2040)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 3 Pole, 347/600V AC, B Curve (BDA36040)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- EATON Miniature Circuit Breaker, GHB Series 90A, 3 Pole, 277/480V AC (GHB3090)
- EATON Circuit Breaker, CHQ Series 50A, 2 Pole, 120/240V AC (CHQ250)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- Apc Circuit Breakers